missing translation for 'onlineSavingsMsg'
Learn More

Corning™ Ultra-Low Attachment Dishes
GREENER_CHOICE

Catalog No. p-2363570
Change view
Click to view available options
Diameter (Metric):
60 mm
Culture Area:
21 cm2
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Culture Area
05539100 60 mm 21 cm2
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 05539100 Supplier Corning™ Supplier No. 3261
Only null left

Unique covalently bonded hydrogel surface is hydrophilic and neutrally charged

  • Corning™ CellBIND™ surface is a novel cell culture treatment that increases surface wettability for more even and consistent cell attachment
  • Ultra-Low Attachment surface dishes feature a covalently bound hydrogel layer that minimizes cell attachment, protein absorption, and cellular activation
  • 10 dishes/bag are available for 100 mm dishes (Cat. No. 430293)
  • 245 mm square dishes offer 500 cm2 growth surface
  • Stacking beads aid in handling
  • Vents provide consistent gas exchange
  • Manufactured from optically clear virgin polystyrene
  • Sterile
  • Nonpyrogenic


Dish style (mm) = actual growth surface diameters: 35 mm dish = 34.4 mm; 60 mm dish = 52.1 mm; 100 mm dish = 83.8 mm; 150 mm dish = 139.1 mm.

Cat. no. 431110, Square dishes with interior bottom dimensions of 224 x 224 mm.

Order Info

Sterile; packed in sleeves of five.

Specifications

Closure Color Clear
Closure Included Yes
Closure Material Polystyrene
Bottom Shape Round
Capacity (Metric) 6.3 mL (Well)
Color Clear
Culture Area 21 cm2
Disposable Single-use
Material Polystyrene
Shape Round
Sterility Sterile
Surface Treatment Ultra Low Binding
Type Cell Culture Petri Dish
Includes Lid
No. per Case 20/Cs.
No. per Pack 5/Pk.
Height (Metric) 15 mm
Diameter (Metric) 60 mm
Show More Show Less