missing translation for 'onlineSavingsMsg'
Learn More
Learn More
PIG™ Ultra-Duty Adhesive-Backed Heavyweight Grippy Roll
Heavyweight adhesive-backed ultra-duty floor mat creates a safe walking surface in entrances and aisleways.
$536.51
Specifications
| Length (English) | 50 ft. |
|---|---|
| Length (Metric) | 15.2 m |
| Material | Plastic |
| Type | Adhesive Floor Mat |
| Width (English) | 3 ft. |
Description
- Provides a high traction surface
- Adhesive-backed floor mat stays exactly where you put it with no shifting, bunching up or ripples
- Dries out quickly, and liquid-proof barrier layer prevents moisture from soaking through to the floor
- Absorbs water, oil and grease and traps dirt and salt to keep it from being tracked around
- Stays in place for up to 3 to 6 months, depending on conditions and traffic patterns
- Easy to clean
- Tested and Certified by the National Floor Safety Institute
- For indoor use on concrete, vinyl, linoleum, ceramic tile, quarry tile and laminate flooring
- 1 - 3 x 50 ft. roll
Specifications
| 50 ft. | |
| Plastic | |
| 3 ft. |
| 15.2 m | |
| Adhesive Floor Mat | |
| 91 cm |