missing translation for 'onlineSavingsMsg'
Learn More

PIG™ Ultra-Duty Adhesive-Backed Grippy™ Floor Mat Roll

Two ft. wide adhesive-backed ultra-duty floor mat roll creates a safe walking surface in entrances and aisleways.

$420.04 - $420.04

Specifications

Length (English) 100 ft.
Length (Metric) 30 m
Material Plastic
Type Adhesive Floor Mat
Width (English) 2 ft.
View More Specs

Products 2
Catalog Number Mfr. No. Color Price Quantity  
Catalog Number Mfr. No. Color Price Quantity  
18-366-531
View Documents
PIG™
GRP24200BK
Black
Each for $420.04
Only null left
 
18-366-532
View Documents
PIG™
GRP24200GY
Smoke Gray
Each for $420.04
Only null left
 
Description

Description

  • Provides a high traction surface
  • Adhesive-backed floor mat stays exactly where you put it with no shifting, bunching up or ripples
  • Dries out quickly, and liquid-proof barrier layer prevents moisture from soaking through to the floor
  • Absorbs water, oil and grease and traps dirt and salt to keep it from being tracked around
  • Stays in place for up to 3 to 6 months, depending on conditions and traffic patterns
  • Easy to clean
  • Tested and Certified by the National Floor Safety Institute
  • For indoor use on concrete, vinyl, linoleum, ceramic tile, quarry tile and laminate flooring
  • 1 - 2 x 100 ft. roll
Specifications

Specifications

100 ft.
Plastic
2 ft.
30 m
Adhesive Floor Mat
61 cm
Videos
SDS
missing translation for 'documents'

missing translation for 'documents'