missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ U.S. Standard Brass Test Sieves, 8 in. dia. x 1 in.D

Catalog No. 048815Z
Change view
Click to view available options
Sieve Number:
10
100
12
120
14
140
16
170
18
20
200
230
25
270
30
325
35
40
45
50
60
70
8
80
Pore Size:
45 μm
53 μm
63 μm
75 μm
90 μm
1 mm
106 μm
1.18 mm
125 μm
1.4 mm
150 μm
1.7 mm
180 μm
2 mm
212 μm
2.36 mm
250 μm
300 μm
355 μm
425 μm
500 μm
600 μm
710 μm
850 μm
24 product options available for selection
Product selection table with 24 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Sieve Number Pore Size
048815Z 140 106 μm
048815AA 170 90 μm
048815R 40 425 μm
048815M 20 850 μm
048815P 30 600 μm
048815Y 120 125 μm
048815X 100 150 μm
048815S 45 355 μm
048815V 70 212 μm
048815W 80 180 μm
048815K 16 1.18 mm
048815CC 230 63 μm
048815Q 35 500 μm
048815F 8 2.36 mm
048815T 50 300 μm
048815J 14 1.4 mm
048815L 18 1 mm
048815EE 325 45 μm
048815N 25 710 μm
048815BB 200 75 μm
048815U 60 250 μm
048815G 10 2 mm
048815DD 270 53 μm
048815H 12 1.7 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 24 options available.
24 options
Catalog No. 048815Z

missing translation for 'validMainframeMsg'

Brass. Aperture sizes from 5.00 in. opening to 500 mesh.

Brass. Aperture sizes from 5.00 in. opening to 500 mesh.

All sieves are serialized and come with a Test Sieve Certificate.

The list below does not represent the complete ASTM E 11 specifications; other sizes are available. Contact your Fisher representative for more information.

Compliance

Meet current ASTM E 11 and ISO 3310-1 specifications

Specifications

Depth (English) 1 in.
Depth (Metric) 2.5 cm
Pore Size 106 μm
Product Type Half Height Test Sieve
Certifications/Compliance ASTM E11, ISO 3310-1
Diameter (English) Outer 8 in.
Material Brass
Height (English) 1.62 in.
Includes Test sieve certificate
Height (Metric) 4.11 cm
Tyler Standard 150 Mesh
U.S. Standard No. 140
For Use With (Application) Ideal for particle measurement in agricultural, bio industry, chemical, cosmetics, general industrial, fertilizer, foods, minerals, pharmaceuticals, Plastics and Metal products industries
Diameter (Metric) Outer 203 mm
Frame Material Brass
Screen Size 140 Mesh
Mesh Material Brass
Sieve Number 140
Show More Show Less