missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DuPont™ Tyvek™ 400 Coveralls with Elastic Wrists and Ankles, Vending Packaged
Individually packaged coveralls for PPE vending feature elastic wrists and ankles to provide an ideal balance of protection, durability, and comfort.
Supplier: DuPont™ TY125SWH3X0025VP
Description
- Vending packaged, serged seams
- Tyvek composed of flash spun high density polyethylene which creates a unique, nonwoven material that provides durability and comfort
- Multiple interlocking threads are sewn around the raw edges of garment material to create a strong, stress-resistant seam
- Laydown collar; longer zipper extends to chin for complete coverage of neck area
- Storm flap of garment material covers zipper
- Elastic opening for tighter fit at wrists and ankles
- Elastic waist to better position the garment
- Thumb loop to keep garment sleeve in place
- Applications include fiberglass and composite manufacturing, wind turbines, boat construction and repair, remediation, and maintenance
Specifications
| General Purpose Coveralls | |
| Unisex | |
| White | |
| Elastic | |
| Elastic | |
| Unhooded | |
| Serged | |
| Particle | |
| ASTM D1777, D3776, D774, D5733, D5034, D257, AATCC 127 | |
| Yes | |
| Lead and Asbestos Abatement, Remediation, General Maintenance, Operations, Spray Painting, Cleaning | |
| Individually Packaged for PPE Vending |
| 3X-Large | |
| Tyvek | |
| Limited-use | |
| Elastic | |
| Collared | |
| Front Zipper | |
| Non-sterile | |
| Laydown | |
| Flashspun HDPE | |
| TY125SWH | |
| 25/Cs. |