missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DuPont™ Tyvek™ 400 Hooded Coveralls with Skid-Resistant Boots, USMCA Sourced
Coveralls with attached skid-resistant boots include stormflaps and a respirator fit hood. Meets NAFTA Standards.
$380.97 - $518.32
Specifications
| Product Type | General Purpose Coveralls |
|---|---|
| Gender | Unisex |
| Material | Tyvek |
| Color | White |
| Disposable | Limited-use |
| Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
|
17-500-200
|
DuPont™
TY122SWH3X0025NF |
3X-Large |
N/A
|
|
|||||
|
17-500-203
|
DuPont™
TY122SWH5X0025NF |
5X-Large |
N/A
|
|
|||||
|
17-500-204
|
DuPont™
TY122SWH6X0025NF |
6X-Large |
N/A
|
|
|||||
|
17-500-205
|
DuPont™
TY122SWH7X0025NF |
7X-Large |
N/A
|
|
|||||
Description
- Comfort fit design based on extensive wearer input, meets NAFTA standards
- Enables a greater range of movement while stretching and bending
- Attached respirator-fit hood with elastic around face opening, designed to cover neck and chin and fit around respirator face mask
- Longer zipper extends to chin for complete coverage of neck area
- Elastic opening for tighter fit at wrist
- Attached Tyvek™ boots have special coating to provide added skid-resistance
- 25/Cs.
Specifications
| General Purpose Coveralls | |
| Tyvek | |
| Limited-use | |
| Elastic, Attached Boots | |
| Hooded | |
| Front Zipper | |
| Non-sterile | |
| Meets NAFTA Standards | |
| Lead and Asbestos Abatement, Remediation, General Maintenance and Operations, Spray Painting, General Cleaning |
| Unisex | |
| White | |
| Elastic | |
| Elastic | |
| Elastic, Respirator Fit | |
| Serged | |
| Particle | |
| TY122SWH | |
| 25/Cs. |