missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DuPont™ Tyvek™ 400 Coverall with Snap Closure
Coveralls with collar provide an ideal balance of protection, durability, and comfort. Snap front design promotes easy donning and doffing.
$262.33 - $318.31
Specifications
| Product Type | General Purpose Coveralls |
|---|---|
| Gender | Unisex |
| Material | Tyvek |
| Color | White |
| Disposable | Limited-use |
| Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
|
17-500-249
|
DuPont™
TY151SWH2X002500 |
2X-Large |
Case of 25 Each for $278.13
|
|
|||||
|
17-500-250
|
DuPont™
TY151SWH3X002500 |
3X-Large |
Case of 25 Each for $294.78
|
|
|||||
|
17-500-251
|
DuPont™
TY151SWH4X002500 |
4X-Large |
Case of 25 Each for $318.31
|
|
|||||
|
17-500-252
|
DuPont™
TY151SWHLG002500 |
Large |
Case of 25 Each for $262.33
|
|
|||||
|
17-500-253
|
DuPont™
TY151SWHMD002500 |
Medium |
Case of 25 Each for $262.33
|
|
|||||
|
17-500-254
|
DuPont™
TY151SWHXL002500 |
X-Large |
Case of 25 Each for $262.33
|
|
|||||
Description
- Comfort fit design based on extensive wearer input to provide our most comfortable garment design that: enables a greater range of movement while stretching and bending, provides a more tailored fit, offers reinforcement in high stress areas for fewer blowouts, utilizes a longer zipper for easier donning and doffing and an elastic waist to better position the garm
- Laydown collar
- Snap front
- Open wrists
- Open ankles
- Manufactured under specifications that do not contain natural rubber latex
Specifications
| General Purpose Coveralls | |
| Tyvek | |
| Limited-use | |
| Open | |
| Unhooded | |
| Serged | |
| Laydown | |
| TY151SWH | |
| 25/Cs. |
| Unisex | |
| White | |
| Open | |
| Collared | |
| Zipper | |
| Non-sterile | |
| ASTM D1777 | |
| Lead and Asbestos Abatement, Remediation, General Maintenance, Spray Painting, Cleaning |