missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DuPont™ Tyvek™ 400 Coverall with Snap Closure
Coveralls with collar provide an ideal balance of protection, durability, and comfort. Snap front design promotes easy donning and doffing.
Supplier: DuPont™ TY151SWH4X002500
Description
- Comfort fit design based on extensive wearer input to provide our most comfortable garment design that: enables a greater range of movement while stretching and bending, provides a more tailored fit, offers reinforcement in high stress areas for fewer blowouts, utilizes a longer zipper for easier donning and doffing and an elastic waist to better position the garm
- Laydown collar
- Snap front
- Open wrists
- Open ankles
- Manufactured under specifications that do not contain natural rubber latex
Specifications
| General Purpose Coveralls | |
| Unisex | |
| White | |
| Open | |
| Collared | |
| Zipper | |
| Non-sterile | |
| ASTM D1777 | |
| Lead and Asbestos Abatement, Remediation, General Maintenance, Spray Painting, Cleaning |
| 4X-Large | |
| Tyvek | |
| Limited-use | |
| Open | |
| Unhooded | |
| Serged | |
| Laydown | |
| TY151SWH | |
| 25/Cs. |