missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DuPont™ Tychem™ TK Level A Training Suit
DuPont Tychem 10000 Encapsulated Training Suit. Expanded Back, Front Entry. Extra-Wide Visor, 1 Layer: 20 mil PVC. Attached Butyl Gloves. Attached Socks with Outer Boot Flaps. Storm Flap. Serged Seams. Lime Yellow. Clearly Labeled as a Training Suit. Siz
Supplier: DuPont™ TK586SLYXL000100
Description
Tychem 10000 fully encapsulated training suits offer an economical and effective option for HazMat training. Same fabric and garment design as standard Tychem 10000 suits.Multiple interlocking threads are sewn around the raw edges of garment material to create a strong, stress-resistant seamExtra wide (EX) single layer faceshield (20 mil PVC) for wide viewing angleFront entry design allows wearer to partially don garment (maintain standby position) without assistanceIntegrated butyl glovesInternal adjustable waist belt system for support and improved fitClearly labeled for training use onlyMade in the USA, North American Free Trade Agreement (NAFTA) compliant and Trade Agreement Act (TAA) compliantSpecifications
| Lime Yellow | |
| Tychem | |
| Front zipper | |
| 6.3 to 6.5 ft. | |
| 30.75 in. | |
| 78.105 cm | |
| Serged | |
| 118.74 to 127.65 cm |
| Industrial, HazMat and domestic preparedness applications | |
| X-Large | |
| Extra wide single layer faceshield, internal adjustment waist belt, attached Butyl gloves, socks with outer boot flaps, storm flap, soles; Specifically developed for protection against toxic, corrosive gases, liquids and solid chemicals, excellent chemical barrier properties and offers an extremely durable Fabric that is puncture and tear-resistant | |
| 1.92 to 1.98 m | |
| 29.25 in. | |
| 74.29 cm | |
| 46.75 to 50.25 in. | |
| 27 mil |