missing translation for 'onlineSavingsMsg'
Learn More

DuPont™ Tychem™ TK Level A Training Suit

Catalog No. p-2364269
Change view
Click to view available options
Size:
Large
X-Large
2X-Large
Height (English):
5.9 to 6.3 ft.
6.3 to 6.5 ft.
Height (Metric):
1.79 to 1.92 m
1.92 to 1.98 m
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size Height (English) Height (Metric)
191202329C Large 5.9 to 6.3 ft. 1.79 to 1.92 m
191202329E 2X-Large 6.3 to 6.5 ft. 1.92 to 1.98 m
191202329D X-Large 6.3 to 6.5 ft. 1.92 to 1.98 m
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 191202329C Supplier DuPont™ Supplier No. TK586SLYLG000100
Only null left

DuPont Tychem 10000 Encapsulated Training Suit. Expanded Back, Front Entry. Extra-Wide Visor, 1 Layer: 20 mil PVC. Attached Butyl Gloves. Attached Socks with Outer Boot Flaps. Storm Flap. Serged Seams. Lime Yellow. Clearly Labeled as a Training Suit. Siz

Tychem 10000 fully encapsulated training suits offer an economical and effective option for HazMat training. Same fabric and garment design as standard Tychem 10000 suits.Multiple interlocking threads are sewn around the raw edges of garment material to create a strong, stress-resistant seamExtra wide (EX) single layer faceshield (20 mil PVC) for wide viewing angleFront entry design allows wearer to partially don garment (maintain standby position) without assistanceIntegrated butyl glovesInternal adjustable waist belt system for support and improved fitClearly labeled for training use onlyMade in the USA, North American Free Trade Agreement (NAFTA) compliant and Trade Agreement Act (TAA) compliant

Specifications

Color Lime Yellow
For Use With (Application) Industrial, HazMat and domestic preparedness applications
Material Tychem
Size Large
Closure Type Front zipper
Description Extra wide single layer faceshield, internal adjustment waist belt, attached Butyl gloves, socks with outer boot flaps, storm flap, soles; Specifically developed for protection against toxic, corrosive gases, liquids and solid chemicals, excellent chemical barrier properties and offers an extremely durable Fabric that is puncture and tear-resistant
Height (English) 5.9 to 6.3 ft.
Height (Metric) 1.79 to 1.92 m
Length (English) Inseam 30.75 in.
Length (English) Sleeve 29.25 in.
Length (Metric) Inseam 78.105 cm
Length (Metric) Sleeve 74.29 cm
Seam Type Serged
Size (English) Chest 46.75 to 50.25 in.
Size (Metric) Chest 118.74 to 127.65 cm
Thickness 27 mil
Show More Show Less