missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DuPont™ Tychem™ 6000 Hooded Coverall
Strong and lightweight, with broad chemical barrier
Supplier: DuPont™ TF169TGY4X000600
Alert:
Tychem™ fabrics offer little to no thermal heat protection to the user.
Description
- Zipper features a semi-automatic locking slider allowing the puller to stay down and in a locked position
- Taped seams provide strong chemical resistance against heavy liquid splashes. A sewn seam is covered with a strip of compatible chemical-resistant material through heat sealing.
- Three-piece hood design with longer zipper that extends to chin for complete coverage of neck area and good fit around a respirator
- Storm flap covers zipper which can be sealed by the wearer with adhesive strip to prevent intrusion at zipper
- Elastic opening for tighter fit at wrist
- Elastic opening for tighter fit at ankle
- Manufactured under specifications that do not contain natural rubber latex
- Meets the U.S. industry requirements for blood (ASTM F1670) and viral penetration (ASTM F1671) protecting against several bloodborne pathogen exposure risks.
Compliance
Meets ASTM™ D3776, ASTM D1777, ASTM D3787, ASTM D2582, ASTM D5733 standards.
Specifications
| 4X-Large | |
| Tychem | |
| Attached Socks | |
| Hooded | |
| Zipper | |
| ASTM D3776, ASTM D1777, ASTM D3787, ASTM D2582, ASTM D5733 | |
| 54.75 to 58.25 in. | |
| 139.06 to 148 cm | |
| Use when potential exposure to chemical warfare agents exists, widely used by military first Responder™ for WMD situations | |
| 100.33 cm | |
| 6.4 to 6.7 ft. |
| Unisex | |
| Gray | |
| Elastic | |
| Respirator Fit | |
| Taped | |
| Respirator fit hood, elastic wrist, attached socks, storm flap; Multilayer composite barrier film laminated to a Tyvek™ protective Fabric | |
| 30.5 in. | |
| 77.47 cm | |
| 39.5 in. | |
| 34 in. | |
| 1.95 to 2.04 m |