missing translation for 'onlineSavingsMsg'
Learn More

DuPont™ Tychem™ 6000 Hooded Coverall

Catalog No. p-313898
Change view
Click to view available options
Certifications/Compliance:
ASTM D3776, ASTM D1777, ASTM D3787, ASTM D2582, ASTM D5733
Standard
Trade Agreement Act compliant
Size:
Small
Medium
Large
X-Large
2X-Large
3X-Large
4X-Large
13 product options available for selection
Product selection table with 13 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Certifications/Compliance Size
191300330 Standard Small
19141750 Standard Large
19141754 Standard 4X-Large
191300332 ASTM D3776, ASTM D1777, ASTM D3787, ASTM D2582, ASTM D5733 Large
191300012 Standard Medium
19715342 Trade Agreement Act compliant Small
19141751 Standard X-Large
191300333 ASTM D3776, ASTM D1777, ASTM D3787, ASTM D2582, ASTM D5733 X-Large
191300331 ASTM D3776, ASTM D1777, ASTM D3787, ASTM D2582, ASTM D5733 Medium
19141752 Standard 2X-Large
191300336 ASTM D3776, ASTM D1777, ASTM D3787, ASTM D2582, ASTM D5733 4X-Large
191300334 ASTM D3776, ASTM D1777, ASTM D3787, ASTM D2582, ASTM D5733 2X-Large
191300335 ASTM D3776, ASTM D1777, ASTM D3787, ASTM D2582, ASTM D5733 3X-Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 13 options available.
13 options
Tychem™ fabrics offer little to no thermal heat protection to the user.
Catalog No. 191300330 Supplier DuPont™ Supplier No. TF169TGYSM000600
Only null left
Tychem™ fabrics offer little to no thermal heat protection to the user.

Strong and lightweight, with broad chemical barrier

  • Zipper features a semi-automatic locking slider allowing the puller to stay down and in a locked position
  • Taped seams provide strong chemical resistance against heavy liquid splashes. A sewn seam is covered with a strip of compatible chemical-resistant material through heat sealing.
  • Three-piece hood design with longer zipper that extends to chin for complete coverage of neck area and good fit around a respirator
  • Storm flap covers zipper which can be sealed by the wearer with adhesive strip to prevent intrusion at zipper
  • Elastic opening for tighter fit at wrist
  • Elastic opening for tighter fit at ankle
  • Manufactured under specifications that do not contain natural rubber latex
  • Meets the U.S. industry requirements for blood (ASTM F1670) and viral penetration (ASTM F1671) protecting against several bloodborne pathogen exposure risks.

Compliance

Meets ASTM™ D3776, ASTM D1777, ASTM D3787, ASTM D2582, ASTM D5733 standards.

Specifications

Size Small
Gender Unisex
Material Tychem
Color Gray
Ankle Style Attached Socks
Cuff Style Elastic
Neck Style Hooded
Hood Type Respirator Fit
Closure Type Zipper
Seam Type Taped
Certifications/Compliance Standard
Description Respirator fit hood, elastic wrist, attached socks, storm flap; Multilayer composite barrier film laminated to a Tyvek™ protective Fabric
Size (English) Chest 30.75 to 34.25 in.
Size (English) Inseam 27.5 in.
Size (Metric) Chest 78 to 87 cm
For Use With (Application) Use when potential exposure to chemical warfare agents exists, widely used by military first Responder™ for WMD situations
Length (English) Sleeve 33.75 in.
Length (Metric) Sleeve 85.72 cm
Width (English) Chest 22 in.
Height (English) 5 to 5.7 ft.
Height (Metric) 1.52 to 1.73 m
Show More Show Less