missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DuPont™ Tychem™ 6000 Hooded Coverall
Strong and lightweight, with broad chemical barrier
Supplier: DuPont™ TF169TGYMD000600
Alert:
Tychem™ fabrics offer little to no thermal heat protection to the user.
Description
- Zipper features a semi-automatic locking slider allowing the puller to stay down and in a locked position
- Taped seams provide strong chemical resistance against heavy liquid splashes. A sewn seam is covered with a strip of compatible chemical-resistant material through heat sealing.
- Three-piece hood design with longer zipper that extends to chin for complete coverage of neck area and good fit around a respirator
- Storm flap covers zipper which can be sealed by the wearer with adhesive strip to prevent intrusion at zipper
- Elastic opening for tighter fit at wrist
- Elastic opening for tighter fit at ankle
- Manufactured under specifications that do not contain natural rubber latex
- Meets the U.S. industry requirements for blood (ASTM F1670) and viral penetration (ASTM F1671) protecting against several bloodborne pathogen exposure risks.
Compliance
Meets ASTM™ D3776, ASTM D1777, ASTM D3787, ASTM D2582, ASTM D5733 standards.
Specifications
| Medium | |
| Tychem | |
| Attached Socks | |
| Hooded | |
| Zipper | |
| ASTM D3776, ASTM D1777, ASTM D3787, ASTM D2582, ASTM D5733 | |
| 34.75 to 38.25 in. | |
| 88.26 to 97.15 cm | |
| 34.5 in. | |
| 24 in. | |
| 1.6 to 1.73 m |
| Unisex | |
| Gray | |
| Elastic | |
| Respirator Fit | |
| Taped | |
| Respirator fit hood, elastic wrist, attached socks, storm flap; Multilayer composite barrier film laminated to a Tyvek™ protective Fabric | |
| 28.5 in. | |
| Use when potential exposure to chemical warfare agents exists, widely used by military first Responder™ for WMD situations | |
| 87.63 cm | |
| 5.3 to 5.7 ft. |