missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DuPont™ Tychem™ 4000 Coverall (all)
DuPont™ TYCHEM™ 4000 Coveralls provide at least 30 minutes of protection against >124 chemical challenges in a range of chemical environments.
$443.75 - $628.05
Specifications
| Gender | Unisex |
|---|---|
| Material | Tychem |
| Color | White |
| Disposable | Single-use |
| Ankle Style | Attached Socks |
| Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
|
17-500-137
|
DuPont™
SL121BWH2X001200 |
2X-Large |
Case of 12 Each for $470.36
|
|
|||||
|
17-500-138
|
DuPont™
SL121BWH3X001200 |
3X-Large |
Case of 12 Each for $498.61
|
|
|||||
|
17-500-139
|
DuPont™
SL121BWH4X001200 |
4X-Large |
Case of 12 Each for $538.50
|
|
|||||
|
17-500-140
|
DuPont™
SL121BWH5X001200 |
5X-Large |
Case of 12 Each for $581.55
|
|
|||||
|
17-500-141
|
DuPont™
SL121BWH6X001200 |
6X-Large |
Case of 12 Each for $628.05
|
|
|||||
|
17-500-142
|
DuPont™
SL121BWHLG001200 |
Large |
Case of 12 Each for $443.75
|
|
|||||
|
17-500-143
|
DuPont™
SL121BWHMD001200 |
Medium |
Case of 12 Each for $443.75
|
|
|||||
|
17-500-144
|
DuPont™
SL121BWHXL001200 |
X-Large |
Case of 12 Each for $443.75
|
|
|||||
Description
- Pin locking slider locks in place when the pins on the puller are pushed into the zipper elements
- Tightly sewn seam is covered with garment fabric to reinforce seam and reduce potential for particle penetration
- Laydown collar
- Storm flap covers zipper which can be sealed by the wearer with adhesive strip to prevent intrusion at zipper
- Elastic opening for tighter fit at wrist
- Integrated socks composed of garment material
- Manufactured under specifications that do not contain natural rubber latex
Specifications
| Unisex | |
| White | |
| Attached Socks | |
| Collared | |
| Bound | |
| Chemicals, Bloodborne Pathogens |
| Tychem | |
| Single-use | |
| Elastic | |
| Zipper | |
| Non-sterile | |
| None |