missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DuPont™ Tychem™ 4000 Coverall (all)
DuPont™ TYCHEM™ 4000 Coveralls provide at least 30 minutes of protection against >124 chemical challenges in a range of chemical environments.
Supplier: DuPont™ SL121BWH6X001200
Description
- Pin locking slider locks in place when the pins on the puller are pushed into the zipper elements
- Tightly sewn seam is covered with garment fabric to reinforce seam and reduce potential for particle penetration
- Laydown collar
- Storm flap covers zipper which can be sealed by the wearer with adhesive strip to prevent intrusion at zipper
- Elastic opening for tighter fit at wrist
- Integrated socks composed of garment material
- Manufactured under specifications that do not contain natural rubber latex
Specifications
| 6X-Large | |
| Tychem | |
| Single-use | |
| Elastic | |
| Zipper | |
| Non-sterile | |
| None |
| Unisex | |
| White | |
| Attached Socks | |
| Collared | |
| Bound | |
| Chemicals, Bloodborne Pathogens |