missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DuPont™ Tychem™ 2000 SFR Hooded Coverall
TYCHEM™ 2000 SFR Coverall features chemical and secondary flame resistance
Supplier: DuPont™ QS128TGR5X000400
Description
- Respirator-fit hood lined with ProShield™ 6 SFR fabric.
- Manufactured under specifications that do not contain natural rubber latex
- Covered, braided elastic at hood.
- Nylon zipper with large metal pull
- Chin flap with double-sided adhesive tape
- Storm flap covers zipper which can be sealed by the wearer with double-sided adhesive strip to prevent intrusion at zipper.
- Covered, braided elastic openings at wrist for tighter fit.
- Attached socks composed of garment material.
- Outer boot flaps with elastic are designed to cover boot tops to help reduce potential for liquid intrusion.
- Zipper features a semi-automatic locking slider allowing the puller to stay down and in a locked position
Specifications
| 5X-Large | |
| Tychem | |
| Single-use | |
| Elastic | |
| Zipper | |
| Non-sterile | |
| Yes | |
| 4/Pk. |
| Unisex | |
| Olive Green | |
| Attached Socks, Boot Overflaps, Elastic | |
| Hooded | |
| Taped | |
| Flame, Acid | |
| None |