missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DuPont™ Tychem™ 2000 SFR Hooded Coverall
Description
- Respirator-fit hood lined with ProShield™ 6 SFR fabric.
- Manufactured under specifications that do not contain natural rubber latex
- Covered, braided elastic at hood.
- Nylon zipper with large metal pull
- Chin flap with double-sided adhesive tape
- Storm flap covers zipper which can be sealed by the wearer with double-sided adhesive strip to prevent intrusion at zipper.
- Covered, braided elastic openings at wrist for tighter fit.
- Attached socks composed of garment material.
- Outer boot flaps with elastic are designed to cover boot tops to help reduce potential for liquid intrusion.
- Zipper features a semi-automatic locking slider allowing the puller to stay down and in a locked position
Specifications
Specifications
| Size | 2X-Large |
| Gender | Unisex |
| Material | Tychem |
| Color | Olive Green |
| Disposable | Single-use |
| Ankle Style | Attached Socks, Boot Overflaps, Elastic |
| Cuff Style | Elastic |
| Neck Style | Hooded |
| Closure Type | Zipper |
| Seam Type | Taped |
| Show More |