Learn More
DuPont™ Tychem™ 2000 Hooded Coverall
Flexible and durable light liquid splash protection
Supplier: DuPont™ QC127TYL3X000400
Alert:
Garments made of Tyvek™ should not be used around heat, flames, sparks or in potentially flammable or explosive environments. Also garments made of Tyvek should have slip-resistant or antislip materials on the outer surface of boots, shoe covers, or other garments in conditions where slipping could occur.
Description
Tychem™ QC is polyethylene-coated Tyvek™ fabric fabric provides at least 30 minutes of protection against 42 chemical challenges
- Attached hood with elastic around face opening
- Elastic opening for tighter fit at wrist
- Elastic opening for tighter fit at ankle
- Yellow for high visibility
- 10 mil thickness
QC 127B
- Tightly sewn seam is covered with garment fabric to reinforce seam and reduce potential for particle penetration
- Storm flap covers zipper which can be sealed by the wearer with adhesive strip to prevent intrusion at zipper
QC 127S
- Multiple interlocking threads are sewn around the raw edges of garment material to create a strong, stress-resistant seam
QC 127T
- Taped seams provide strong chemical resistance against heavy liquid splashes. A sewn seam is covered with a strip of compatible chemical-resistant material through heat sealing
- Storm flap covers zipper which can be sealed by the wearer with adhesive strip to prevent intrusion at zipper
Compliance
Meets ASTM™ D3776, ASTM D3786, ASTM D1117, ASTM D5034 standards.
Specifications
| 3X-Large | |
| Tychem | |
| Elastic | |
| Hooded | |
| Zipper | |
| Polyethylene Film Coated on Tyvek™ Fabric | |
| 120 to 128.9 cm | |
| 38.5 in. | |
| 30.25 in. | |
| 1.88 to 1.95 m |
| Unisex | |
| Yellow | |
| Elastic | |
| Standard | |
| Taped | |
| 31 in. | |
| Petroleum refining, pulp and Paper manufacturing, food processing, chemical processing and pharmaceutical manufacturing | |
| 97.79 cm | |
| 6.2 to 6.4 ft. |