missing translation for 'onlineSavingsMsg'
Learn More

DuPont™ Tychem™ 2000 Hooded Coverall

Catalog No. p-4906709
Change view
Click to view available options
Size:
Medium
Large
X-Large
2X-Large
3X-Large
4X-Large
5X-Large
Seam Type:
Bound
Serged
Taped
21 product options available for selection
Product selection table with 21 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size Seam Type
19813212 Medium Bound
19018592 Large Bound
189994768C X-Large Bound
189994768D 2X-Large Bound
17988562 3X-Large Bound
19715325 4X-Large Bound
19715326 5X-Large Bound
0136134B Medium Serged
0136134C Large Serged
0136134D X-Large Serged
0136134E 2X-Large Serged
189992218 3X-Large Serged
191300866 4X-Large Serged
191300867 5X-Large Serged
19162764 Medium Taped
190881176 Large Taped
190881244A X-Large Taped
190881244B 2X-Large Taped
190881244C 3X-Large Taped
190881244D 4X-Large Taped
19162763 5X-Large Taped
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 21 options available.
21 options
Garments made of Tyvek™ should not be used around heat, flames, sparks or in potentially flammable or explosive environments. Also garments made of Tyvek should have slip-resistant or antislip materials on the outer surface of boots, shoe covers, or other garments in conditions where slipping could occur.
Catalog No. 19813212 Supplier DuPont™ Supplier No. QC127BYLMD001200
Only null left
Garments made of Tyvek™ should not be used around heat, flames, sparks or in potentially flammable or explosive environments. Also garments made of Tyvek should have slip-resistant or antislip materials on the outer surface of boots, shoe covers, or other garments in conditions where slipping could occur.

Flexible and durable light liquid splash protection

Tychem™ QC is polyethylene-coated Tyvek™ fabric fabric provides at least 30 minutes of protection against 42 chemical challenges

  • Attached hood with elastic around face opening
  • Elastic opening for tighter fit at wrist
  • Elastic opening for tighter fit at ankle
  • Yellow for high visibility
  • 10 mil thickness

QC 127B

  • Tightly sewn seam is covered with garment fabric to reinforce seam and reduce potential for particle penetration
  • Storm flap covers zipper which can be sealed by the wearer with adhesive strip to prevent intrusion at zipper

QC 127S

  • Multiple interlocking threads are sewn around the raw edges of garment material to create a strong, stress-resistant seam

QC 127T

  • Taped seams provide strong chemical resistance against heavy liquid splashes. A sewn seam is covered with a strip of compatible chemical-resistant material through heat sealing
  • Storm flap covers zipper which can be sealed by the wearer with adhesive strip to prevent intrusion at zipper

Compliance

Meets ASTM™ D3776, ASTM D3786, ASTM D1117, ASTM D5034 standards.

Specifications

Size Medium
Gender Unisex
Material Tychem
Color Yellow
Ankle Style Elastic
Cuff Style Elastic
Neck Style Hooded
Hood Type Standard
Closure Type Zipper
Seam Type Bound
Description Polyethylene Film Coated on Tyvek™ Fabric
Size (English) Chest 35.25 to 38.75 in.
Size (English) Inseam 27.5 in.
Size (Metric) Chest 89.53 to 98.42 cm
Size (Metric) Inseam 69.85 cm
For Use With (Application) Petroleum refining, pulp and Paper manufacturing, food processing, chemical processing and pharmaceutical manufacturing
Length (English) Sleeve 33.75 in.
Length (Metric) Sleeve 85.7 cm
Width (English) Chest 24.25 in.
Height (English) 5.3 to 5.7 ft.
Height (Metric) 1.6 to 1.73 m
Show More Show Less