missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DuPont™ Tychem™ 2000 Coverall (all)
Flexible and durable light liquid splash protection
Supplier: DuPont™ QC125BYLMD001200
Description
Tychem™ QC is polyethylene-coated Tyvek™ fabric fabric provides at least 30 minutes of protection against 42 chemical challenges
- Laydown collar
- Elastic opening for tighter fit at wrist
- Elastic opening for tighter fit at ankle
- Yellow for high visibility
- 10 mil thickness
QC 125B
- Tightly sewn seam is covered with garment fabric to reinforce seam and reduce potential for particle penetration
- Storm flap covers zipper which can be sealed by the wearer with adhesive strip to prevent intrusion at zipper
QC 125S
- Multiple interlocking threads are sewn around the raw edges of garment material to create a strong, stress-resistant seam
QC 125T
- Taped seams provide strong chemical resistance against heavy liquid splashes. A sewn seam is covered with a strip of compatible chemical-resistant material through heat sealing
- Storm flap covers zipper which can be sealed by the wearer with adhesive strip to prevent intrusion at zipper
Compliance
Meets ASTM™ D3776, ASTM D1777, ASTM 1117, ASTM D3786, ASTM D5034 standards.
Specifications
| Medium | |
| Tychem | |
| Elastic | |
| Zipper | |
| Elastic wrist and ankle; Tyvek™ Fabric with Polyethylene Coated | |
| 89.53 to 98.42 cm | |
| 33.75 in. | |
| 24.25 in. | |
| 1.6 to 1.73 m |
| Unisex | |
| Yellow | |
| Elastic | |
| Bound | |
| 27.5 in. | |
| Petroleum refining, pulp and Paper manufacturing, food processing, chemical processing and pharmaceutical manufacturing | |
| 85.72 cm | |
| 5.3 to 5.7 ft. |