missing translation for 'onlineSavingsMsg'
Learn More

S-Curve™ Two Compartment Glove Dispenser with Front Access Holes

Dispenser features front access holes for easy product dispensing and a single, sloping lid with full-length hinge to maintain HEPA flow.

$615.65 - $615.65

Specifications

Product Type Glove Dispenser
Color Clear
Dimensions (D x W x H) Interior 11.5 x 12 x 12 in.
Holds Gloves
Mounting Keyhole Slots
View More Specs

Products 1
Catalog Number Mfr. No. Material Price Quantity  
Catalog Number Mfr. No. Material Price Quantity  
19-162-422
View Documents
S-Curve™
GD210PETG
PETG
Each for $615.65
Only null left
 
Description

Description

  • Single, sloping lid with full-length hinge to maintain HEPA flow
  • Front access holes for easy product dispensing
  • Can be mounted with heavy-duty wall brackets (included)
  • Flame treated edges for a smooth finish
Specifications

Specifications

Glove Dispenser
11.5 x 12 x 12 in.
Keyhole Slots
Top Loading
0.25 in.
Clear
Gloves
2
Heavy-duty wall mounting bracket
Videos
SDS
missing translation for 'documents'

missing translation for 'documents'