missing translation for 'onlineSavingsMsg'
Learn More

Labconco™ Twist Lock Power Cord, 15 A

Catalog No. 01812664
Change view
Click to view available options
For Use With (Equipment):
Optic White Labconco Biosafety Cabinets
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Equipment)
01812664 Optic White Labconco Biosafety Cabinets
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 01812664 Supplier Labconco™ Supplier No. 1366800

Twist Lock Power Cord for use with Logic™ biosafety cabinets, 15 A - IEC-C13 connector with NEMA L5-15 plug, 12 ft., North America, 15 A.

  • Twist Lock Power Cord, 15 A

Specifications

Width (Metric) Interior 3.7 m
Product Type Power Cable
Height (English) 2 in.
Width (English) Exterior 12 ft.
For Use With (Application) Installations with twist lock power outlets
Width (Metric) Exterior 3.7 m
Includes Power cord
Height (Metric) 5 cm
Width (English) Interior 12 ft.
For Use With (Equipment) Optic White Labconco Biosafety Cabinets
Frequency 50/60 Hz
Depth (English) 2 in.
Depth (Metric) 5 cm
Voltage 115 V
Show More Show Less