missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eppendorf™ twin.tec™ Trace PCR Plates - PCR Plates
The Eppendorf twin.tec™ Trace PCR Plates feature an OptiTrack™ matrix and optical guiding grid for effortless well orientation and laser-engraved lot numbers for enhanced traceability.
$440.54 - $440.54
Specifications
| Barcode | No Barcode |
|---|---|
| Format | Standard |
| Array | 8 x 12 |
| Packaging | 5 Bags x 5 Plates |
| Product Line | Eppendorf |
| Catalog Number | Mfr. No. | Color | Product Type | Price | Quantity | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Color | Product Type | Price | Quantity | ||||
|
01-670-719
|
Eppendorf™
0030129768 |
Colorless | Trace PCR Plate |
Pack of 25 Each for $440.54
|
|
||||
|
01-670-718
|
Eppendorf™
0030129776 |
Crystal Blue | Trace PCR Plate |
Pack of 25 Each for $440.54
|
|
||||
|
01-670-720
|
Eppendorf™
0030129784 |
Fuchsia | Trace PCR Plate |
Pack of 25 Each for $440.54
|
|
||||
Description
- Laser-engraved lot number and expiration date on each single plate to improve traceability in your laboratory processes
- Unique laser-engraved optical guiding grid
- One-piece design: combining a polycarbonate frame and polypropylene wells for optimum performance
- Extremely thin-walled polypropylene wells guarantee optimum heat transfer to the sample
- Exceptionally solid, torque- and heat-resistant polycarbonate frame: No warping, bending or breaking during heat incubation or centrifugation
- Raised well rims for effective sealing, also reduces risk of cross-contamination
- Batch-tested and certified free of DNA, DNAase, RNase and PCR inhibitors (PCR clean)
Specifications
| No Barcode | |
| 8 x 12 | |
| Eppendorf | |
| Polypropylene, Polycarbonate | |
| 96 | |
| Conical Bottom (V-well) | |
| PCR Ready |
| Standard | |
| 5 Bags x 5 Plates | |
| Skirted | |
| 150 μL | |
| Non-sterile | |
| 25 Pk. |