missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Tungsten gauze, 20 mesh woven from 0.127mm (0.005in) dia wire
Description
Filtration, electrodes
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Specifications
Specifications
| Quantity | 75 x 75 mm |
| Mesh Size | 20 Mesh |
| Form | Wire Cloth |
| Chemical Name or Material | Tungsten |
Safety and Handling
| EINECSNumber | 231-143-9 |
| TSCA | Yes |
| Recommended Storage | Ambient temperatures |
RUO – Research Use Only