missing translation for 'onlineSavingsMsg'
Learn More

Cole-Parmer™ Tungsten Carbide Ball

Catalog No. 8004A
Change view
Click to view available options
Packaging Quantity:
1 Ea.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Packaging Quantity
8004A 1 Ea.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 8004A Supplier Cole-Parmer™ Supplier No. 8004A

Tungsten Carbide Ball for use with 8004 Tungsten Carbide Grinding Vial Set and 8004SS Steel-Jacketed Tungsten Carbide Grinding Vial Set.

  • High resistance to abrasion
  • Long-wearing and very high efficiency
  • Typical composition: Major Elements – W, C, Co; Minor Elements – Ta, Ti, Nb
  • Hardness: Mohs 8 1/2 + Knoop 1400 - 1800

Specifications

Product Type Grinding Balls
Diameter (English) 0.4375 in.
Diameter (Metric) 11.2 mm
For Use With (Equipment) 8004 Tungsten Carbide Grinding Vial Set, 8004 SS Steel-Jacketed Tungsten Carbide Grinding Vial Set
Material Tungsten Carbide
Packaging Quantity 1 Ea.