missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eisco™ Tubular Push/Pull Balances
Tubular Push/Pull Balances are ideal tools for studying mass (using grams) and force (using newtons) in a visually and kinesthetically effective manner.
Supplier: Eisco™ PH0035E
Description
- High quality push balance
- Transparent tubular body with calibrated dual scales
- Use grams (g) or kilograms (kg) for mass activities
- Use Newtons (N) for force activities
Warranty
1 year limited manufacturer warranty
Chemical Identifiers
| Pulley | |
| Weights | |
| Plastic |
Specifications
| Pulley | |
| Plastic | |
| White | |
| Mass and force activities | |
| 10 in. | |
| Spring, Acrylic tube, Hook, Handle | |
| 4.4 cm | |
| 0.17 oz. | |
| 1.7 in. |
| Weights | |
| Subdivision: 6.6 lb | |
| 2.1 oz. | |
| 60 g | |
| 25.4 cm | |
| 1.7 in. | |
| 8 g | |
| 4.4 cm | |
| 3Kg (30 N) |