missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sartorius Tubing with Quick Connection Coupling (PSU)
Description
Transparent silicone tubing (20cm) with pre-assembled Quick Connection Coupling for vacuum-sided connection.
Inner diameter: DN 10, outer diameter: DN 20, wall thickness: 5mm
Specifications
Specifications
| Color | Transparent |
| Connectors | Vacuum sided |
| Disposable | Reusable |
| Material | Silicone |
| Sterility | Non-sterile |
| Includes | Quick Connection Coupling |
| Type | Tubing with Quick Connection Coupling |
| Length (Metric) | 20 cm |
| Width (Metric) | 5mm Wall thickness |
| Diameter (Metric) Inside | DN 10 |