missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Tube Roller Racks

Efficient and practical solution for tube roller workflows.
$198.38
Specifications
| Autoclavable | Autoclavable |
|---|---|
| Color | Blue |
| Material | Polypropylene |
| Positions | 10 |
| Shape | Cylindrical |
| Catalog Number | Mfr. No. | Holds | Size | Price | Quantity & Availability | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Holds | Size | Price | Quantity & Availability | ||||
01670526
![]() |
Fisherbrand™
120956F2 |
Tubes, Blood Tubes (10 mL), Culture Tubes (10 mL), Tubes (15 mL), Tubes (18 to 20 mm) | Large |
Pack of 3 Each for $198.38
Case of 8 Pack for $1,587.04
|
|
||||
01670525
![]() |
Fisherbrand™
120957F2 |
Blood Tubes (3.5 to 7 mL), Culture Tubes (3.5 to 7 mL) | Small |
Pack of 3 Each for $198.38
Case of 8 Pack for $1,587.04
|
|
||||
Description
- Expand capacity of your workflow
- Each Tube Roller Rack accommodates 10 tubes, doubling or tripling the capacity of your tube roller equipment.
- Saves Process Time -- Large batch processing reduces the number of roller cycles required for lab procedures
- Saves Money -- Handles more without the need to invest in multiple machines to process the same amount of tubes
- Saves Valuable Space -- Additional capacity especially helpful with limited incubator capacity
Precise and Efficient Tube Rolling
- Tube holder axis is parallel to roller axis for pure horizontal rotation for controlled sample manipulation.
- Provides a Gentler Mix -- Tube Roller Rack slows the effective RPM of the tube providing a slower mix (New RPM Calculation = [Speed Value] * 0.26)
- Preserves Sample Integrity -- Controlled, lower speed mitigates cell damage reducing sample errors such as hemolysis
- Versatile and Durable Solution
- Organize samples pre and post mixing
- Use as a storage tube rack for upright storage or submerse in an ice bath
- Polypropylene construction is wear-resistant and offers reliable sterilization through autoclaving
- Available in two sizes to accommodate small and large clinical tube diameters.
- Large: Fits transport, conical bottom, blood collection & culture tubes (10 mL) and standard 15 mL tubes up to 18-20 mm
- Small: Fits transport, conical bottom, blood collection & culture tubes 10 to 17 mm (3.5 - 7 mL)
Fits most standard and larger size tube roller equipment models.
- Silicone rings for smooth rotation and gentle contact with roller.
- Tube size: Large
- Unit Diameter: 2.54 in. (6.5 cm)
- Unit Length: 11 in. (27.9 cm)
- Holding Prongs Diameter (at rest): 0.59 ±0.01 in.
- (1.5 ±0.02 cm)
- Material: Polypropylene
- Color: Blue
- Pack of 3
- Autoclavable
Specifications
| Autoclavable | |
| Polypropylene | |
| Cylindrical | |
| Non-sterile | |
| Tube Rack | |
| 2 x 5 |
| Blue | |
| 10 | |
| No | |
| 11 x 2.54 in. | |
| None |