missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Tube Roller Racks

Efficient and practical solution for tube roller workflows.
Supplier: Fisherbrand™ 120957F2
Description
Expand capacity of your workflow
Each Tube Roller Rack accommodates 10 tubes, doubling or tripling the capacity of your tube roller equipment.
- Saves Process Time - Large batch processing reduces the number of roller cycles required for lab procedures
- Saves Money - Handles more without the need to invest in multiple machines to process the same amount of tubes
- Saves Valuable Space - Additional capacity especially helpful with limited incubator capacity
Precise and Efficient Tube Rolling
- Tube holder axis is parallel to roller axis for pure horizontal rotation for controlled sample manipulation.
- Provides a Gentler Mix - Tube Roller Rack slows the effective RPM of the tube providing a slower mix (New RPM Calculation = [Speed Value] x 0.26)
- Preserves Sample Integrity - Controlled, lower speed mitigates cell damage reducing sample errors such as hemolysis
- Versatile and Durable Solution
- Organize samples pre and post mixing
- Use as a storage tube rack for upright storage or submerse in an ice bath
- Polypropylene construction is wear-resistant and offers reliable sterilization through autoclaving
- Available in two sizes to accommodate small and large clinical tube diameters.
- Large: Fits transport, conical bottom, blood collection and culture tubes (10 mL) and standard 15 mL tubes up to 18 to 20 mm
- Small: Fits transport, conical bottom, blood collection and culture tubes 10 to 17 mm (3.5 to 7 mL)
- Fits most standard and larger size tube roller equipment models.
- Silicone rings for smooth rotation and gentle contact with roller.
- Tube size: Large
- Unit Diameter: 2.54 in. (6.5 cm)
- Unit Length: 11 in. (27.9 cm)
- Holding Prongs Diameter (at rest): 0.59 ±0.01 in. (1.5 ±0.02 cm)
- Material: Polypropylene
- Color: Blue
- Pack of 3
- Autoclavable
Chemical Identifiers
| Autoclavable | |
| Polypropylene | |
| Cylindrical | |
| Non-sterile | |
| Tube Rack | |
| 2 x 5 |
| Blue | |
| 10 | |
| No | |
| 11 x 2.54 in. | |
| None |
Specifications
| Autoclavable | |
| Blood Tubes (3.5 to 7 mL), Culture Tubes (3.5 to 7 mL) | |
| 10 | |
| No | |
| Small | |
| Tube Rack | |
| 2 x 5 |
| Blue | |
| Polypropylene | |
| Cylindrical | |
| Non-sterile | |
| 11 x 2.54 in. | |
| None |