missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ TSX ultra-low freezer package with racks, boxes and CO2 back-up
TSX ultra-low freezer package with racks, boxes and factory-installed CO2 back-up
$55,657.38
Specifications
| Type | Ultra-Low Freezer, Upright |
|---|---|
| Temperature Range | -50°C to -86°C |
| Insulation | Water-Blown Polyurethane Foam |
| Interior | Stainless Steel |
| Shelves | 3 |
Alert:
Not available outside North America
| Catalog Number | Mfr. No. | Electrical Requirements | Includes | Price | Quantity & Availability | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Electrical Requirements | Includes | Price | Quantity & Availability | ||||
|
09313896
|
Thermo Scientific™
TSX40086DRAKCO |
208 - 230 V 60 Hz | 400 box capacity freezer, 8 sliding drawer racks, 200 2-inch boxes with 100-count cell dividers, and factory-installed CO2 back-up system |
N/A
|
N/A | ||||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
Description
Thermo Scientific™ TSX Ultra-Low temperature freezer package with racks, boxes, and factory-installed CO2 back-up system.
Package includes:
- One Thermo Scientific TSX Ultra-Low temperature freezer
- Factory installed CO2 back-up system
- Shelves of sliding drawer racks with cryoboxes and cell dividers. (see product specifications for details)
Warranty
Warranty varies by country, please contact us for details
Specifications
| Ultra-Low Freezer, Upright | |
| Water-Blown Polyurethane Foam | |
| 3 | |
| Upright | |
| V-drive |
| -50°C to -86°C | |
| Stainless Steel | |
| EPA SNAP | |
| Alarm, Recorder |