Learn More
Thermo Scientific™ TSX Core Series General Purpose Ultra-Low Freezers

TSX™ Core Series is engineered for reliability and designed for everyday use. When choosing an ultra-low temperature (ULT) freezer, protecting your valuable samples is the top priority. The Thermo Scientific™ TSX™ Core Series ULT freezers are designed with this in mind, offering reliable sample protection even in the busiest lab environments.
Supplier: Thermo Scientific™ TSX70086CA
Description
The Thermo Scientific™ TSX™ Core Series ULT freezers deliver dependable performance for everyday use. Combining reliable temperature control, robust durability, and user-centric features, TSX Core is designed to protect your critical samples while supporting workflow efficiency. Offering a cost-effective solution without compromising on quality, these freezers help researchers focus on discoveries with confidence knowing their samples are secure.
Reliability at its Core
Preserving the integrity of critical samples and ensuring long-term research success begins with investing in dependable cold storage. The TSX Core ULT freezer is engineered to deliver seamless reliability day after day. Each unit undergoes rigorous field and laboratory testing and is shipped with factory documentation and a calibration certificate to provide transparency and confidence in its durability and performance. Backed by a leading 7-year warranty, the TSX Core is built to support your lab long term.
- Rigorous long-term reliability test in field and lab settings
- Extensive end-of-line testing
- Shipped with factory documentation and a certificate of calibration
- Backed by a leading 7-year warranty
Built to perform, designed to protect
Your samples are the result of years of research, breakthroughs, and discoveries—protecting them is our highest priority. The TSX Core ULT freezer is powered by V-Drive cooling technology, designed to handle the fast-paced demands of busy labs. By dynamically adjusting to user interactions, including frequent door openings, V-Drive ensures rapid temperature recovery, maintaining stable, optimal conditions for your samples, giving you peace of mind that they are safely stored.- Powered by V-Drive cooling technology that adapts to users interaction
- Maintains optimal conditions for sample protection
- Energy Star certified
Essential features for everyday labs
Designed for ease of use, the TSX Core ULT freezer integrates seamlessly into diverse lab environments. Its 5 in. user interface provides quick access to settings and notifications, while universal voltage compatibility supports installations worldwide. Operating at a whisper-quiet <44 dB, it supports a disruption-free workspace. With built-in USB and communication ports for compliance and monitoring, plus customizable configurations, the TSX Core adapts to meet your unique lab needs.
- 5 in. user interface
- Universal voltage compatible
- Whisper-quiet operation
- Connectivity-enabled with accessory
- Various accessories and configurations available
Chemical Identifiers
| -50°C to -86°C | |
| 1 | |
| 3 Adjustable, 1 Fixed | |
| Audible and Visual High and Low Temperature Alarms | |
| V-drive |
| Outer (1), Inner (2) | |
| Cold-rolled Steel | |
| Upright | |
| 100/230 V |
Specifications
| Ultra-Low Freezer, Upright | |
| 949 L | |
| 1°C | |
| Outer (1), Inner (2) | |
| 21 (20°C Ambient Running @ -75°C) mins. | |
| Cold-rolled Steel | |
| Optional Stainless Steel | |
| 3 Adjustable, 1 Fixed | |
| Upright | |
| 4 All-Direction Casters with Locks | |
| TSX Core Series | |
| 4 | |
| 37.0 x 45.2 x 78 in. (94.0 x 114.8 x 198.1 cm) | |
| 57.4 x 45.2 x 78 in. (95 x 114.8 x 198.1 cm) | |
| Standard Key Lock, Padlock Loop, Setpoint and Settings Security | |
| Optional CO2 or LN2 | |
| 8.9-4.9 A | |
| 100/230 V | |
| Single | |
| ENERGY STAR, ACT Ecolabel (Gold) | |
| 70,000 x 2 mL | |
| R290 (1st stage), R170 + R290 mix (2nd stage) | |
| 28 |
| 33.5 cu. ft. | |
| -50°C to -86°C | |
| 0.2°C | |
| 1 | |
| Scratch-resistant Painted Steel | |
| Vacuum Insulation Panels (VIP) and Water-Blown Polyurethane Foam (SNAP-compliant) | |
| Painted Cold Rolled Steel | |
| cULus, CE, ENERGYSTAR, EPA SNAP | |
| 7-segment Display with Capacitive Touch Screen Buttons | |
| 2 Rear Access Ports | |
| Manual | |
| Not Available | |
| 28.3 x 40.1 x 51.2 in. (71.9 x 101.9 x 130.0 cm) | |
| Audible and Visual High and Low Temperature Alarms | |
| Passcode Access Control | |
| Thermo Scientific™ Instrument Connect Compatible with Accessory | |
| NEMA 5-15 P | |
| 100/230 V, 50/60 Hz | |
| .24 kw-hr/day/cu.ft. (ENERGY STAR) | |
| ±10% | |
| V-drive | |
| 700 Count 2 in. Boxes |