missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ TSX Core Series General Purpose Ultra-Low Freezers
GREENER_CHOICE

Catalog No. p-10611112
Change view
Click to view available options
Holds:
400 Count 2 in. Boxes
500 Count 2 in. Boxes
600 Count 2 in. Boxes
700 Count 2 in. Boxes
Capacity (English):
19.4 cu. ft.
24.1 cu. ft.
28.8 cu. ft.
33.5 cu. ft.
Rack Capacity:
16
20
24
28
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Holds Capacity (English) Rack Capacity
TSX40086CA 400 Count 2 in. Boxes 19.4 cu. ft. 16
TSX50086CA 500 Count 2 in. Boxes 24.1 cu. ft. 20
TSX60086CA 600 Count 2 in. Boxes 28.8 cu. ft. 24
TSX70086CA 700 Count 2 in. Boxes 33.5 cu. ft. 28
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. TSX40086CA Supplier Thermo Scientific™ Supplier No. TSX40086CA

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

TSX™ Core Series is engineered for reliability and designed for everyday use. When choosing an ultra-low temperature (ULT) freezer, protecting your valuable samples is the top priority. The Thermo Scientific™ TSX™ Core Series ULT freezers are designed with this in mind, offering reliable sample protection even in the busiest lab environments.

The Thermo Scientific™ TSX™ Core Series ULT freezers deliver dependable performance for everyday use. Combining reliable temperature control, robust durability, and user-centric features, TSX Core is designed to protect your critical samples while supporting workflow efficiency. Offering a cost-effective solution without compromising on quality, these freezers help researchers focus on discoveries with confidence knowing their samples are secure.

Reliability at its Core

Preserving the integrity of critical samples and ensuring long-term research success begins with investing in dependable cold storage. The TSX Core ULT freezer is engineered to deliver seamless reliability day after day. Each unit undergoes rigorous field and laboratory testing and is shipped with factory documentation and a calibration certificate to provide transparency and confidence in its durability and performance. Backed by a leading 7-year warranty, the TSX Core is built to support your lab long term.

  • Rigorous long-term reliability test in field and lab settings
  • Extensive end-of-line testing
  • Shipped with factory documentation and a certificate of calibration
  • Backed by a leading 7-year warranty

Built to perform, designed to protect

Your samples are the result of years of research, breakthroughs, and discoveries—protecting them is our highest priority. The TSX Core ULT freezer is powered by V-Drive cooling technology, designed to handle the fast-paced demands of busy labs. By dynamically adjusting to user interactions, including frequent door openings, V-Drive ensures rapid temperature recovery, maintaining stable, optimal conditions for your samples, giving you peace of mind that they are safely stored.
  • Powered by V-Drive cooling technology that adapts to users interaction
  • Maintains optimal conditions for sample protection
  • Energy Star certified

Essential features for everyday labs< /p>

Designed for ease of use, the TSX Core ULT freezer integrates seamlessly into diverse lab environments. Its 5 in. user interface provides quick access to settings and notifications, while universal voltage compatibility supports installations worldwide. Operating at a whisper-quiet <44 dB, it supports a disruption-free workspace. With built-in USB and communication ports for compliance and monitoring, plus customizable configurations, the TSX Core adapts to meet your unique lab needs.

  • 5 in. user interface
  • Universal voltage compatible
  • Whisper-quiet operation
  • Connectivity-enabled with accessory
  • Various accessories and configurations available

Specifications

Type Ultra-Low Freezer, Upright
Capacity (English) 19.4 cu. ft.
Capacity (Metric) 549 L
Temperature Range -50°C to -86°C
Temperature Resolution 1°C
Temperature Stability 0.2°C
Door Style Outer (1), Inner (2)
No. of Doors 1
Door Opening Recovery 21 (20°C Ambient Running @ -75°C) mins
Cabinet Material Scratch-resistant Painted Steel
Chamber Material Cold-rolled Steel
Insulation Vacuum Insulation Panels (VIP) and Water-Blown Polyurethane Foam (SNAP-compliant)
Interior Optional Stainless Steel
Exterior Finish Painted Cold Rolled Steel
Shelves 3 Adjustable, 1 Fixed
Certifications/Compliance cULus, CE, ENERGYSTAR, EPA SNAP
Style Upright
Display 7-segment Display with Capacitive Touch Screen Buttons
Casters 4 All-Direction Casters with Locks
Ports 2 Rear Access Ports
Product Line TSX Core Series
Warranty Warranty varies by country, please contact us for details
Defrost Manual
Peak Variation at -80C 7
Water Cooled Not Available
Dimensions (DxWxH) Exterior 37.0 x 28.3 x 78 in. (94.0 x 71.9 x 198.1 cm)
Dimensions (D x W x H) Interior 28.3 x 23.1 x 51.2 in. (71.9 x 58.7 x 130.0 cm)
Depth (English) Exterior 37.4 in.
Depth (English) Interior 28.3 in.
Depth (Metric) Exterior 97.8 cm
Depth (Metric) Interior 71.9 cm
Monitoring Options Audible and Visual High and Low Temperature Alarms
Access Security Standard Key Lock, Padlock Loop, Setpoint and Settings Security
Setpoint Security Passcode Access Control
Backup Systems Optional CO2 or LN2
Connectivity Thermo Scientific™ Instrument Connect Compatible with Accessory
Amperage 8.9-4.9 A
Plug Type NEMA 5-15 P
Voltage 100/230 V
Electrical Requirements 100/230 V, 50/60 Hz
Phase Single
Energy Usage .36 kw-hr/day/cu.ft. (ENERGY STAR)
Green Features ENERGY STAR, ACT Ecolabel (Gold)
Voltage Compensation ±10%
Vial Capacity 40,000 x 2 mL
Compressor V-drive
Refrigerant R290 (1st stage), R170 + R290 mix (2nd stage)
Holds 400 Count 2 in. Boxes
Rack Capacity 16
Show More Show Less