missing translation for 'onlineSavingsMsg'
Learn More
Learn More
TSKgel™ DEAE-5PW Guards and Guardgel Kits, Sold by MilliporeSigma™ Supelco™
Hydroxylated methacrylic polymer matrix
$1,585.35 - $3,243.33
Specifications
| Type | DEAE (Diethylaminoethyl) Phase Matrix Active Group |
|---|---|
| Material | Glass |
| Description | Uses anion exchange seperation technique |
| pH Stability | 2 to 12 |
| Operating Temperature (Metric) | 10°C to 45°C |
Description
- TSKgel™ Guardgel Kit contains 5 mL of the packing material, specified in the product description, in an appropriate slurry solvent.
- The product also includes a column holder, a glass column, 10 L x 13 OD x 8 mm ID, 2 external end fittings, 2 caps with M6 threads, and a packing adaptor.
- Simple instructions to pack the guard column are included in the shipment.
- TSKgel Guard cartridges require a holder, which is sold separately.
- For 2 mm cartridges, the holder is Part No. 819308
- For the 3.2 mm cartridges used to protect 4.6 mm columns, the holder is Part No. 819018
- ≤1 M salt concentration
- ≤20% organic solvent
- Housings are either glass or stainless steel. They have the same backbone chemistry and selectivity as the bulk process scale resins Toyopearl™ DEAE-650 and TSKgel DEAE-5PW (20) and (30).
Specifications
| DEAE (Diethylaminoethyl) Phase Matrix Active Group | |
| Uses anion exchange seperation technique | |
| 10°C to 45°C |
| Glass | |
| 2 to 12 |
TSKgel is a registered trademark of Tosoh Corporation