missing translation for 'onlineSavingsMsg'
Learn More

TSKgel™ DEAE-5PW Guards and Guardgel Kits, Sold by MilliporeSigma™ Supelco™

Catalog No. 111021856
Change view
Click to view available options
Size (Metric):
13 μm
20 μm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size (Metric)
111021856 13 μm
111021825 20 μm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 111021856 Supplier Merck Emd Millipore Supplier No. 814466

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Hydroxylated methacrylic polymer matrix

  • TSKgel™ Guardgel Kit contains 5 mL of the packing material, specified in the product description, in an appropriate slurry solvent.
  • The product also includes a column holder, a glass column, 10 L x 13 OD x 8 mm ID, 2 external end fittings, 2 caps with M6 threads, and a packing adaptor.
  • Simple instructions to pack the guard column are included in the shipment.
  • TSKgel Guard cartridges require a holder, which is sold separately.
  • For 2 mm cartridges, the holder is Part No. 819308
  • For the 3.2 mm cartridges used to protect 4.6 mm columns, the holder is Part No. 819018
  • ≤1 M salt concentration
  • ≤20% organic solvent
  • Housings are either glass or stainless steel. They have the same backbone chemistry and selectivity as the bulk process scale resins Toyopearl™ DEAE-650 and TSKgel DEAE-5PW (20) and (30).

Specifications

Type DEAE (Diethylaminoethyl) Phase Matrix Active Group
Material Glass
Description Uses anion exchange seperation technique
pH Stability 2 to 12
Size (Metric) 13 μm
Operating Temperature (Metric) 10°C to 45°C
Pressure 150 bar

TSKgel is a registered trademark of Tosoh Corporation