missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ TruNarc™ Tau Handheld Narcotics Analyzer
Rapidly identify narcotics and controlled substances, including key drugs of abuse and emerging threats.
Supplier: Thermo Scientific™ 8000676101
Description
The Thermo Scientific™ TruNarc™ Delta and Tau Handheld Narcotics Analyzer equips officers, customs, border control, and other personnel with the accuracy and dependability of a narcotics testing lab, right in the field.
- Comprehensive Testing: Identification of 1200 substances, including narcotics, precursors, and cutting agents.
- Continuously Updated Library: Regular updates to include emerging narcotics threats.
- Contactless Operation: Requires no direct contact with most substances, enhancing safety.
- Performance Enhancements for Faster Results: Provides clear, real-time results for presumptive evidence.
- Enhanced Type H2 Testing: Capable of testing fluorescent substances and low-concentration mixtures.
- Automated Record Keeping: Generates records with complete scan results, including time-and-date stamps, to expedite prosecution.
- Reachback Support: Automated spectral analysis with additional feedback from staff scientists as needed.
Chemical Identifiers
| Handheld Raman/FTIR Spectrometer | |
| CSV, SPC, PDF, SCZ | |
| 2 in. | |
| IP64 | |
| 6.5 in. | |
| -4°F to 122°F | |
| 3.6 V | |
| 0.575 kg | |
| 10.4 cm | |
| Outside of United States |
| Color LCD | |
| 6.5 x 4.1 x 2 in. | |
| 5.1 cm | |
| English | |
| 16.5 cm | |
| -20°C to 50°C | |
| 1.27 lb. | |
| 4.1 in. | |
| TruNarc Tau |
Specifications
| Handheld Raman/FTIR Spectrometer | |
| Rechargeable Internal 3.6 V Battery | |
| CSV, SPC, PDF, SCZ | |
| 2 in. | |
| 2 Year Warranty | |
| English | |
| 16.5 cm | |
| -20°C to 50°C | |
| 1.27 lb. | |
| 4.1 in. | |
| TruNarc Tau |
| Color LCD | |
| TruNarc Admin Software | |
| 6.5 x 4.1 x 2 in. | |
| 5.1 cm | |
| IP64 | |
| 6.5 in. | |
| -4°F to 122°F | |
| 3.6 V | |
| 0.575 kg | |
| 10.4 cm | |
| Outside of United States |