missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ TruNarc™ Tau Handheld Narcotics Analyzer

Catalog No. 361059784
Change view
Click to view available options
Includes:
1 Year Warranty
2 Year Warranty
3 Year Warranty
4 Year Warranty
5 Year Warranty
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Includes
361059784 1 Year Warranty
361059785 2 Year Warranty
361059786 3 Year Warranty
361059783 5 Year Warranty
361059811 4 Year Warranty
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 361059784 Supplier Thermo Scientific™ Supplier No. 8000674101

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Rapidly identify narcotics and controlled substances, including key drugs of abuse and emerging threats.

The Thermo Scientific™ TruNarc™ Delta and Tau Handheld Narcotics Analyzer equips officers, customs, border control, and other personnel with the accuracy and dependability of a narcotics testing lab, right in the field.

  • Comprehensive Testing: Identification of 1200 substances, including narcotics, precursors, and cutting agents.
  • Continuously Updated Library: Regular updates to include emerging narcotics threats.
  • Contactless Operation: Requires no direct contact with most substances, enhancing safety.
  • Performance Enhancements for Faster Results: Provides clear, real-time results for presumptive evidence.
  • Enhanced Type H2 Testing: Capable of testing fluorescent substances and low-concentration mixtures.
  • Automated Record Keeping: Generates records with complete scan results, including time-and-date stamps, to expedite prosecution.
  • Reachback Support: Automated spectral analysis with additional feedback from staff scientists as needed.

Specifications

Product Type Handheld Raman/FTIR Spectrometer
Display Color LCD
Battery Type Rechargeable internal 3.6 V battery (10 hrs. battery life), user replaceable. DC wall adapter, 5 V@3 A output USB-C
Data Download Computer administration: TruNarc Admin software connected via USB-C
Data Export Formats CSV, SPC, PDF, SCZ
Dimensions (L x W x H) 6.5 x 4.1 x 2 in.
Height (English) 2 in.
Height (Metric) 5.1 cm
Includes 1 Year Warranty
IP Rating IP64
Languages English
Length (English) 6.5 in.
Length (Metric) 16.5 cm
Temperature Range (English) -4°F to 122°F
Temperature Range (Metric) -20°C to 50°C
Voltage 3.6 V
Weight (English) 1.27 lb.
Weight (Metric) 0.575 kg
Width (English) 4.1 in.
Width (Metric) 10.4 cm
Model TruNarc Tau
Location Outside of United States
Show More Show Less