missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ TruNarc™ Handheld Narcotics Analyzer

Catalog No. 17720425
Change view
Click to view available options
Includes:
1 Year Warranty
2 Year Warranty
3 Year Warranty
4 Year Warranty
5 Year Warranty
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Includes
17720425 4 Year Warranty
18001102 2 Year Warranty
18001105 3 Year Warranty
17720429 5 Year Warranty
18001100 1 Year Warranty
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 17720425 Supplier Thermo Scientific™ Supplier No. 8000104401

Quickly identify narcotics and controlled substances, including key drugs of abuse and emerging threats like synthetic cathinones (bath salts) and cannabinoids.

The global drug problem is increasing, with trafficking of methamphetamines, heroin, and emerging threats like fentanyl, and carfentanil, impacting communities worldwide. Law enforcement officials need to quickly identify suspected narcotics in the field to help keep drugs, and drug dealers, off the streets. Now with the expanded v1.10 library, the Thermo Scientific™ TruNarc™ Handheld Narcotics Analyzer enables officers, customs, border control, and other personnel to scan more than 530 suspected controlled substances in a single, definitive test.

With the TruNarc Handheld Narcotics Analyzer, the accuracy and reliability of a narcotics and drug test lab are available anywhere you go. With this handheld drug detector, narcotics, stimulants, depressants, hallucinogens and analgesics are easily identified using lab-proven Raman spectroscopy.

Single Test, Multiple Narcotics

Identifies more than 500 of the highest priority illicit and abused narcotics in a single drug test, saving time and money.

Easy to Use

A single drug test for multiple controlled substances provides clear, definitive results for presumptive identification with no user interpretation.

Broad Analysis Capability

Analyze key drugs of abuse as well as common cutting agents, precursors and emerging threats such as fentanyl, numerous fentanyl compounds including carfentanil, common street fentanyl analogs, pharmaceutical variants (Alfentanil and Sufentanil), as well as 2 fentanyl precursors, NPP and ANPP.

Non-destructive, Non-contact Sampling

Scan directly through plastic or glass for most drug test samples to minimize contamination, reduce exposure and preserve evidence.

Automated Data Storage and Report Generation

TruNarc Admin captures all scan and self check results to help support prosecution.

Reachback Support

Spectral analysis by staff chemists available.

Specifications

Product Type Handheld Raman Spectrometer
Battery Type Rechargeable internal 3.7 V battery pack (10 hr.); DC wall adapter, 5 V DC, 1.5 A; optional car charger
Data Export Formats CSV, Excel™ spreadsheet, SPC file, PDF, SCN, SCZ
Description Includes factory repair, loaner units when available, and 24/7 technical support. Companion PC TruNarc admin software, unlimited access to TruNarc eLearning course and free basic software updates to core narcotics library are provided for the life of the instrument. Includes TruNarc on-site instructor led training for up to 12 students within the Continental United States (CONUS) - expires 9 months after date of purchase.
Dimensions (L x W x H) 6.4 x 4.1 x 2 in. (16.26 x 10.41 x 5.1 cm)
Includes 4 Year Warranty
Languages English, Arabic, Chinese, Czech, Dutch, French, Japanese, Polish, Russian, Spanish
Libraries Controlled substances, cutting agents, and precursors including: heroin, synthetic drugs on leaf materials or blotter paper
Temperature Range (English) 14°F to 122°F
Temperature Range (Metric) -10°C to +50°C
Voltage 3.7 V
Weight (English) 1.25 lb.
Weight (Metric) 0.57 kg
Show More Show Less