missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Troemner™ Talboys™ Labjaws™ Stainless Steel Double Buret Clamp
Stainless steel electro-polished finish clamp holds any size buret from micro to 100mL capacity
$892.15 - $940.35
Description
- Holds any size buret from micro to 100mL
- Simply compress scissor-like mechanism, insert buret and gently release to grip
- Numbers and graduation on buret remain easy to read
- For height adjustments, recompress mechanism and slide buret up or down and gently release
- Clamp unit attaches to optional standard support rod with built-in reinforced hook connector
- Adjusting nut faces forward for easy use
- Stainless steel support rod attaches to optional porcelain base
- Support rod: 0.51 dia. x 22.76 in.L (13 x 578mm)
- Porcelain base: 7L x 13W x 1 in.H (178 x 330 x 25mm)
Specifications
| Stainless Steel | |
| Each |