missing translation for 'onlineSavingsMsg'
Learn More

Troemner™ Talboys™ Labjaws™ Stainless Steel Double Buret Clamp

Catalog No. 02217134
Change view
Click to view available options
Product Type:
Double Buret Clamp
Support Stand
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Product Type
02217134 Support Stand
02217129 Double Buret Clamp
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 02217134 Supplier Troemner™ Supplier No. 30392232

Stainless steel electro-polished finish clamp holds any size buret from micro to 100mL capacity

  • Holds any size buret from micro to 100mL
  • Simply compress scissor-like mechanism, insert buret and gently release to grip
  • Numbers and graduation on buret remain easy to read
  • For height adjustments, recompress mechanism and slide buret up or down and gently release
  • Clamp unit attaches to optional standard support rod with built-in reinforced hook connector
  • Adjusting nut faces forward for easy use
  • Stainless steel support rod attaches to optional porcelain base
  • Support rod: 0.51 dia. x 22.76 in.L (13 x 578mm)
  • Porcelain base: 7L x 13W x 1 in.H (178 x 330 x 25mm)

Specifications

Material Stainless Steel
Height (Metric) 2.5 cm
Height (English) 1 in.
Length (English) Base 7 in.
Length (English) Rod 22.7 in.
Length (Metric) Base 17.8 cm
Length (Metric) Rod 57.8 cm
Width (English) Base 13 in.
Width (Metric) Base 33 cm
Diameter (English) Rod 0.5 in.
Diameter (Metric) Rod 1.3 cm
Includes Rod
Product Type Support Stand
Quantity Each
Show More Show Less