missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Troemner™ Talboys™ Labjaws™ Gas Cylinder Stands
Description
Model 701
- PVC coated
- Flat bottom support prevents cylinder shift
- Lower support bar
- With adjustable nylon strap of size 1W x 54 in.L (2.5 x 137.2cm)
- Nickel-plated nonslip spring catch and buckle for quick adjustment keep cylinder secure against upper support bar
- Fits cylinders of diameter 7 to 10 in. (17.8 to 25.4cm)
- L x W x H: 17.25 x 17.25 x 10.75 in. (43.8 x 43.8 x 27.3cm)
Model 703
- Cast aluminum stand with open hinges
- Four thumb screws tightly grip cylinders from 8 to 9 in. (20.3 to 22.9cm)
- Dia. x H: 18.25 x 6 in. (46.4 x 15.2cm)
Model 704
- Cast aluminum stand with adjustable L brackets
- Hinges open for installation without disturbance or lifting
- Fits cylinders of diameter 6 to 9.25 in. (15.2 to 23.5cm)
- Dia. x H: 18.5 x 7.5 in. (46.9 x 19.1cm)
Model 713
- Portable, cast iron stand provides convenience and durability
- Two interlocking halves can be installed without lifting the tank
- Built-in wheels add increased mobility
- Three thumb screws secure cylinders from 7 to 9.25 in. (17.8 to 23.5cm)
- Dia. x H: 15.5 x 3 in. (39.4 x 7.6cm)
Specifications
Specifications
| Material | Cast Aluminum |
| Product Type | Stand |
| For Use With (Equipment) | Cylinders 15.2 to 23.5 cm dia. |