missing translation for 'onlineSavingsMsg'
Learn More

Troemner™ Talboys™ Labjaws™ Gas Cylinder Stands

Catalog No. 02216356
Change view
Click to view available options
For Use With (Equipment):
Cylinders 15.2 to 23.5 cm dia.
Cylinders 20.3 to 22.9 cm dia.
Material:
Cast Aluminum
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Equipment) Material
02216356 Cylinders 20.3 to 22.9 cm dia. Cast Aluminum
119294 Cylinders 15.2 to 23.5 cm dia. Cast Aluminum
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 02216356 Supplier Troemner™ Supplier No. 30400018
Only null left

Available in PVC coated, cast aluminum, or cast iron constructions

Model 701

  • PVC coated
  • Flat bottom support prevents cylinder shift
  • Lower support bar
  • With adjustable nylon strap of size 1W x 54 in.L (2.5 x 137.2cm)
  • Nickel-plated nonslip spring catch and buckle for quick adjustment keep cylinder secure against upper support bar
  • Fits cylinders of diameter 7 to 10 in. (17.8 to 25.4cm)
  • L x W x H: 17.25 x 17.25 x 10.75 in. (43.8 x 43.8 x 27.3cm)

Model 703

  • Cast aluminum stand with open hinges
  • Four thumb screws tightly grip cylinders from 8 to 9 in. (20.3 to 22.9cm)
  • Dia. x H: 18.25 x 6 in. (46.4 x 15.2cm)

Model 704

  • Cast aluminum stand with adjustable L brackets
  • Hinges open for installation without disturbance or lifting
  • Fits cylinders of diameter 6 to 9.25 in. (15.2 to 23.5cm)
  • Dia. x H: 18.5 x 7.5 in. (46.9 x 19.1cm)

Model 713

  • Portable, cast iron stand provides convenience and durability
  • Two interlocking halves can be installed without lifting the tank
  • Built-in wheels add increased mobility
  • Three thumb screws secure cylinders from 7 to 9.25 in. (17.8 to 23.5cm)
  • Dia. x H: 15.5 x 3 in. (39.4 x 7.6cm)

Specifications

Material Cast Aluminum
Height (Metric) 15.24 cm dia.
Height (English) 6 in.
Diameter (English) Outer 18.5 in.
Diameter (Metric) Outer 46.9 cm dia.
Holds Four thumbscrews tightly grip cylinders from 8 to 9 in.
Mounting Floor
Product Type Stand
For Use With (Equipment) Cylinders 20.3 to 22.9 cm dia.