missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Troemner™ Stainless Steel Electronic Balance Calibration Weights, UltraClass with NVLAP Certificate
Weight tolerances 50% better than ANSI™/ASTM™ E617 Class 1
$509.41 - $4283.18
Specifications
| Product Type | Two-Piece Electronic Balance Calibration Weight |
|---|---|
| Certifications/Compliance | NVLAP, ISO9001 |
| Classification | UltraClass |
| Material | Stainless Steel |
| Quantity | Each |
| Catalog Number | Mfr. No. | Mass | Includes | Shape | Price | Quantity | |||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Mass | Includes | Shape | Price | Quantity | |||
|
022148F
|
Troemner™
30390355 |
5 kg | Polypropylene case | Cylindrical with Groove |
Each for $1,945.12
|
|
|||
|
022148D
|
Troemner™
30390358 |
10 kg | Without case | Cylindrical with Recessed Grip |
Each for $4,283.18
|
|
|||
|
022148G
|
Troemner™
30390351 |
2 kg | Polypropylene case | Cylindrical with Groove |
Each for $1,091.97
|
|
|||
|
022148L
|
Troemner™
30390345 |
300 g | Polypropylene case | Straight Cylinder |
Each for $757.41
|
|
|||
|
022148J
|
Troemner™
30390347 |
500 g | Polypropylene case | Straight Cylinder |
Each for $872.00
|
|
|||
|
022148H
|
Troemner™
30390349 |
1 kg | Polypropylene case | Cylindrical with Groove |
Each for $933.68
|
|
|||
|
022148P
|
Troemner™
30390341 |
100 g | Polypropylene case | Straight Cylinder |
Each for $530.12
|
|
|||
|
022148Q
|
Troemner™
30390337 |
50 g | Polypropylene case | Straight Cylinder |
Each for $509.41
|
|
|||
Description
UltraClass weights are available with weight tolerances 50% greater than ANSI/ASTM E617 Class 1 tolerances. They combine high precision with the advantage of two-piece construction (1g and larger), avoiding costly replacement issues associated with one-piece weights.
- Weights 5kg to 30kg are flat on top with a recessed grip handle for easy handling and stacking
- Weights 1kg to 5kg are cylindrical in shape with a groove near the top to allow for easy handling and gripping
- Weights below 1kg are straight cylinders
- Fractional weights 500 mg to 5 mg are made of stainless steel (30 mg weights are aluminum); fractional weights 3 mg and below are made of aluminum
- Weights 5kg and below supplied in a rugged, precision-fit, high quality polycarbonate case with handling glove
- With NVLAP Certificate
Fractional weights
5mg to 500mg are made of stainless steel (30mg weights are aluminum); 3mg and below are made of aluminum
Specifications
| Two-Piece Electronic Balance Calibration Weight | |
| UltraClass | |
| Each |
| NVLAP, ISO9001 | |
| Stainless Steel | |
| 1 |