missing translation for 'onlineSavingsMsg'
Learn More

Troemner™ Stainless Steel Electronic Balance Calibration Weights, Class 3

Catalog No. 02216515
Change view
Click to view available options
Mass:
30 g
40 g
50 g
100 g
150 g
160 g
200 g
300 g
400 g
500 g
1 kg
5 kg
Shape:
Cylindrical with Groove
Straight Cylinder
12 product options available for selection
Product selection table with 12 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Mass Shape
02216515 40 g Straight Cylinder
0221541 30 g Straight Cylinder
0221547 100 g Straight Cylinder
0221553 200 g Straight Cylinder
0221555 300 g Straight Cylinder
0221559 500 g Straight Cylinder
0221561 1 kg Cylindrical with Groove
0221565 5 kg Cylindrical with Groove
02216511 400 g Straight Cylinder
02216512 160 g Straight Cylinder
02216513 150 g Straight Cylinder
02216514 50 g Straight Cylinder
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 12 options available.
12 options
Catalog No. 02216515 Supplier Troemner™ Supplier No. 80861439

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Precision-crafted of stainless steel, with a highly polished finish

All electronic balance weights are manufactured with adjusting cavities.

  • Weights 5kg to 30kg are flat on top with a recessed grip handle for easy handling and stacking
  • Weights 1kg to 5kg are cylindrical in shape with a groove near the top to allow for easy handling and gripping
  • Weights below 1kg are straight cylinders
  • Weights 5kg and below supplied in a rugged, precision-fit, high quality polycarbonate case with handling glove

† The Statement of Accuracy does not provide Traceability and is not suitable for quality or regulatory requirements.

Specifications

Product Type Two-Piece Electronic Balance Calibration Weight
Classification ASTM Class 3
Material Stainless Steel
Weight (Metric) 40 g
Density 7.95g/cm3 at 20°C
Mass 40 g
Shape Straight Cylinder
Includes Polypropylene case
Quantity Each
Packaging Quantity 1