missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Troemner™ Stainless Steel Electronic Balance Calibration Weights, Class 3
Description
All electronic balance weights are manufactured with adjusting cavities.
- Weights 5kg to 30kg are flat on top with a recessed grip handle for easy handling and stacking
- Weights 1kg to 5kg are cylindrical in shape with a groove near the top to allow for easy handling and gripping
- Weights below 1kg are straight cylinders
- Weights 5kg and below supplied in a rugged, precision-fit, high quality polycarbonate case with handling glove
† The Statement of Accuracy does not provide Traceability and is not suitable for quality or regulatory requirements.
Specifications
Specifications
| Product Type | Two-Piece Electronic Balance Calibration Weight |
| Certifications/Compliance | Statement of accuracy, ISO9001 |
| Classification | ASTM Class 3 |
| Material | Stainless Steel |
| Weight (Metric) | 30 g |
| Density | 7.95g/cm3 at 20°C |
| Mass | 30 g |
| Shape | Straight Cylinder |
| Includes | Polypropylene case |
| Quantity | Each |
| Show More |