missing translation for 'onlineSavingsMsg'
Learn More

Troemner™ Stainless Steel Electronic Balance Calibration Weights, Class 2 with Traceable Certificate

Precision-crafted of stainless steel, with a highly polished finish

$392.97 - $6620.35

Specifications

Certifications/Compliance Traceable certificate, ISO9001
Classification ASTM Class 2
Material Stainless Steel
Shape Cylindrical with Recessed Grip
Quantity Each
View More Specs

Products 5
Catalog Number Mfr. No. Mass Price Quantity  
Catalog Number Mfr. No. Mass Price Quantity  
02-214-064
View Documents
Troemner™
80861287
30 g
Each for $392.97
Only null left
 
02216544
View Documents
Troemner™
80861197
20 kg
Each for $4,737.35
Only null left
 
02216540
View Documents
Troemner™
80861168
30 kg
Each for $6,620.35
Only null left
 
02216542
View Documents
Troemner™
80861171
25 kg
Each for $5,383.44
Only null left
 
02216546
View Documents
Troemner™
80861263
160 g
Each for $578.41
Only null left
 
Description

Description

All electronic balance weights are manufactured with adjusting cavities.

  • Weights 5kg to 30kg are flat on top with a recessed grip handle for easy handling and stacking
  • Weights 1kg to 5kg are cylindrical in shape with a groove near the top to allow for easy handling and gripping
  • Weights below 1kg are straight cylinders
  • Weights 5kg and below supplied in a rugged, precision-fit, high quality polycarbonate case with handling glove
  • With Traceable Certificate
Specifications

Specifications

Traceable certificate, ISO9001
Stainless Steel
Each
ASTM Class 2
Cylindrical with Recessed Grip
1
Videos
SDS
missing translation for 'documents'

missing translation for 'documents'