missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Troemner™ Stainless Steel Electronic Balance Calibration Weights, Class 1
Precision-crafted of stainless steel, with a highly polished finish
$358.14 - $784.45
Specifications
| Product Type | Two-Piece Electronic Balance Calibration Weight |
|---|---|
| Classification | ASTM Class 1 |
| Material | Stainless Steel |
| Includes | Polypropylene case |
| Quantity | Each |
| Catalog Number | Mfr. No. | Mass | Shape | Price | Quantity | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Mass | Shape | Price | Quantity | ||||
|
02-215-17A
|
N/A | 30 g | Straight Cylinder |
Each for $358.14
|
|
||||
|
02-215-17D
|
N/A | 100 g | Straight Cylinder |
Each for $443.66
|
|
||||
|
02-215-17G
|
N/A | 200 g | Straight Cylinder |
Each for $530.41
|
|
||||
|
02-215-17M
|
N/A | 1 kg | Cylindrical with Groove |
Each for $784.45
|
|
||||
32-762-68
|
Troemner™
12950 |
500 g | Straight Cylinder |
Each for $602.50
|
|
||||
Description
All electronic balance weights are manufactured with adjusting cavities
- Weights 5kg to 30kg are flat on top with a recessed grip handle for easy handling and stacking
- Weights 1kg to 5kg are cylindrical in shape with a groove near the top to allow for easy handling and gripping
- Weights below 1kg are straight cylinders
- Fractional weights 500 mg to 5 mg are made of stainless steel (30 mg weights are aluminum); fractional weights 3 mg and below are made of aluminum
- Weights 5kg and below supplied in a rugged, precision-fit, high quality polycarbonate case with handling glove
Specifications
| Two-Piece Electronic Balance Calibration Weight | |
| Stainless Steel | |
| Each |
| ASTM Class 1 | |
| Polypropylene case | |
| 1 |