missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Troemner™ Metric Economical Stainless Steel Calibration Weight Sets, Class 7
Description
- Sets designed to achieve any total mass by combining smaller masses
- Weights 1g to 100g are of one-piece construction and are adjusted during manufacture by removing material from the bottom of the weight
- Weights 200g through 2kg have an adjusting cavity on the top that is sealed with a plug
Compliance
Adjusted to tolerances specified by ANSI/ASTM E617 Class 7
Specifications
Specifications
| Product Type | Metric Economical Weight Set |
| Classification | ASTM Class 7 |
| Material | Stainless Steel |
| Weight (Metric) | 1 g to 1 kg |
| Density | 7.85g/cm3 at 20°C |
| Mass | 1 g to 1 kg |
| Shape | Cylindrical with Handling Knob |
| Includes | Cylindrical weight: 1000g, 500g, 2 x 200g, 100g, 50g, 2 x 20g, 10g, 5g, 2 x 2g, 1g, Plastic case |
| Quantity | 13/Set |
| Packaging Quantity | Multiple |