missing translation for 'onlineSavingsMsg'
Learn More

Troemner™ Metric Economical Stainless Steel Calibration Weight Sets, Class 7

Economical, quality weights

Supplier:  Troemner™ 30390974

 View more versions of this product

Catalog No. 02-301-100


Only null left
Explore available promotions

Description

Description

  • Sets designed to achieve any total mass by combining smaller masses
  • Weights 1g to 100g are of one-piece construction and are adjusted during manufacture by removing material from the bottom of the weight
  • Weights 200g through 2kg have an adjusting cavity on the top that is sealed with a plug

Compliance

Adjusted to tolerances specified by ANSI/ASTM E617 Class 7

Specifications

Specifications

Metric Economical Weight Set
Stainless Steel
7.85g/cm3 at 20°C
Cylindrical with Handling Knob
12/Set
ASTM Class 7
1 to 500 g
1 g to 500 g
Cylindrical weight: 500g, 200g, 100g, 50g, 20g, 2 x 10g, 5g, 2 x 2g, 1g, Plastic case
Multiple
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions