missing translation for 'onlineSavingsMsg'
Learn More

Troemner™ Individual Analytical Precision Weights, Class 4

Catalog No. 02214051
Change view
Click to view available options
Mass:
1 mg
2 mg
20 mg
50 mg
200 mg
300 mg
1 g
2 g
3 g
5 g
50 g
1 kg
5 kg
13 product options available for selection
Product selection table with 13 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Mass
02214051 5 kg
0221525 2 g
0221555C 5 g
0221555A 1 g
0221560C 50 mg
02214042 1 mg
02214044 20 mg
02214047 3 g
02214043 2 mg
02214045 200 mg
02214048 50 g
02214046 300 mg
02225552 1 kg
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 13 options available.
13 options
Catalog No. 02214051
Only null left

Designed for your most demanding weighing applications

Low magnetic susceptibility, uniform consistency and high resistance to corrosion. Analytical Precision Weights meet or exceed specifications as defined in the ANSI/ASTM E617 standard.

  • Used in extremely stable environments
  • 1mg to 500mg weights are one-piece construction with no adjusting cavity with one end turned up for easy handling
  • 1g to 5kg are two-piece construction with handling knob
  • Surfaces are polished to a perfect, mirror like finish
  • For calibration of semi-analytical balances and for student use.
  • Weights 1mg through 2kg are supplied in a high quality polycarbonate case

Certifications

A NIST/NVLAP™ weight calibration certificate or traceable certificate may be purchased to meet all of your ISO™, GLP, GMP, FDA, or nuclear requirements

Specifications

Product Type Two-Piece Metric Analytical Weight
Classification ASTM Class 4
Material Stainless Steel
Weight (Metric) 5 kg
Density 7.95g/cm3 at 20°C
Mass 5 kg
Shape Cylindrical with Handling Knob
Includes Polycarbonate case
Quantity Each
Packaging Quantity 1