missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Troemner™ Individual Analytical Precision Weights, Class 4
Description
Low magnetic susceptibility, uniform consistency and high resistance to corrosion. Analytical Precision Weights meet or exceed specifications as defined in the ANSI/ASTM E617 standard.
- Used in extremely stable environments
- 1mg to 500mg weights are one-piece construction with no adjusting cavity with one end turned up for easy handling
- 1g to 5kg are two-piece construction with handling knob
- Surfaces are polished to a perfect, mirror like finish
- For calibration of semi-analytical balances and for student use.
- Weights 1mg through 2kg are supplied in a high quality polycarbonate case
Certifications
A NIST/NVLAP™ weight calibration certificate or traceable certificate may be purchased to meet all of your ISO™, GLP, GMP, FDA, or nuclear requirements
Specifications
Specifications
| Product Type | One Piece Metric Analytical Sheet Weight |
| Classification | ASTM Class 4 |
| Material | Stainless Steel |
| Weight (Metric) | 300 mg |
| Density | 7.95g/cm3 at 20°C |
| Mass | 300 mg |
| Shape | Flat with one end turned up for easy handling |
| Includes | Polycarbonate case |
| Quantity | Each |
| Packaging Quantity | 1 |